1/4″ Bit holder Output hexagon 1/4″ L.25mm

Article no.: 11180010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 11180010
EAN / GTIN 4018754103843
Manufacturer number 11180010
L-Number L60010 128

Description

Description:

  • 1/4″ hex socket
  • DIN 3126 Form D 6.3/ISO 1173 Form D 6.3
  • Allen key with ring pressure spring
  • Bits are easy to plug in, securely snap into place, and easily pull out again
  • HPQ® high performance steel

Feature:

  • d: 11,6 mm
  • Drive square inside (mm): C 6,3 mm
  • Length [mm): 25 mm
  • Output hexagon inside (mm): D 6,3 mm
  • Output hexagonal inside (inch): 1/4″
  • Square drive inside (inch): 1/4″
  • Weight: 14 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart