SmartHolder with 8 screwdriver bits ∙ long 0.8 x 5.5 mm ∙ PZ1 ∙ PZ2 ∙ 4 ∙ 5 ∙ 6 mm ∙ T20 ∙ T25 ∙ Slot profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Inside TORX® profi

Article no.: 2304SH-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2304SH-12
EAN / GTIN 4000896250592
Manufacturer number 2304SH-12
L-Number L60140 5781

Description

Description:

  • Handy tool holder, tool set – for craftsmen or for home DIY – a perfect supplement to the tool case
  • Extremely convenient and compact to store the maximum number of tools in minimal space while offering the best overview
  • HAZET SmartHolder – Developed and produced ″Made in Germany″
  • Stable and easily accessible tool storage
  • Easy to clean
  • Screwdriver bit magazine with kickstand set up using the button on the side
  • Bit strips push away against each other - all bits are easy to remove
  • Tool storage with bit holder – set up by simply pulling on one of the two tools
  • When closed, all parts are always safely locked in place – it's impossible for parts to fall out. To remove, turn the socket and pull it out upwards
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Slot profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Inside TORX® profile
  • Wrench size: ∙ 0.8 x 5.5 mm ∙ PZ1 ∙ PZ2 ∙ 4 ∙ 5 ∙ 6 mm ∙ T20 ∙ T25 ∙
  • For manual operation
  • Number of tools: 8

Supplied with:

Bit 2204NSLG-4 ∙ 2204NSLG-5 ∙ 2204NSLG-6
Bit 2208NSLG-8
Bit 2216NSLG-PZ1 ∙ 2216NSLG-PZ2
Bit 2223NSLG-T20 ∙ 2223NSLG-T25

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart