PrecisionBits, shape C 6

Article no.: C6.992
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number C6.992
EAN / GTIN 7610733228126
Manufacturer number PB C6.992
L-Number L60060 1558

Description

Description:

  • PrecisionBits C 6.3 and E 6.3, Set in Stable ToolBox
  • profile range for all applications in industry and the trades, the durable system can be easily upgraded
  • for slotted, Phillips, Pozidriv, Torx®, tamper-proof Torx® and hexagon socket screws
  • eighty PrecisionBits C 6.3 in eight BitBlocks, ten PrecisionBits E 6.3 L and magnetic holder PB 451 M
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with black finishing or a plasma coating for corrosion protection
  • clearly arranged and space-saving storage for up to 90 PrecisionBits

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart