5-star Bit set No.1204/8 8pcs

Article no.: 96081113
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 96081113
EAN / GTIN 4018754261956
Manufacturer number 96081113
L-Number L60010 5911

Description

Description:

  • Storage container with 7-bit screwdriver inserts
Content:;
  • 1-bit holder No. 412
  • TORQ-SET® 7-bit screwdriver inserts for internal 5-star screws with spigots,Gr. TPI 10, 15, 20, 25, 27, 30, 40
  • For alternator, engine management, air flow meter, door trim, immobilizer and plug-in pump (e.g. Ford, Mercedes-Benz car/truck, Rover, Volvo, VW/Audi)

Feature:

  • Number of tools: 8
  • Height mm (h): 31 mm
  • Length [mm): 100 mm
  • Weight: 104 g
  • Width mm (b): 81 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart