SmartCase socket set 0,5 x 4 – 1,2 x 6,5 ∙ 2 – 14 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40 Outside 12-point traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon pro

Article no.: 2200SC-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2200SC-2
EAN / GTIN 4000896239603
Manufacturer number 2200SC-2
L-Number L60140 4901

Description

Description:

  • 21 bits 25 mm long ∙ 12 bits 50 mm long

HAZET SmartCase – be smart – In any case

  • Developed and produced ″Made in Germany″
  • Innovative concept of a compact, foldable tool set
  • Easy to clean material and pleasant surface feel
  • Combines the advantages of a slim and light soft surface (black) with the durability of a hard-shell tool box
  • Durable, robust tool holder – no tools rolling around or rattling
  • Magnetic fastener – quick to open and wear-free
  • Stable and easily accessible tool storage
  • Maximum number of tools in the smallest space for the best overview
  • Optimal overview and easy removal of the tool – can be folded flat or – similar to a tablet case – can be stood up
  • Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside 12-point traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile
  • Wrench size: ∙ 0,5 x 4 – 1,2 x 6,5 ∙ 2 – 14 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40
  • Dimensions / length: 130 mm x 118 mm x 50 mm
  • For manual operation
  • Number of tools: 50

Supplied with:

HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Extension 867-4
Adapter 2304N
Bit 2208N-4 ∙ 2208N-6 ∙ 2208N-10 ∙ 2208NSLG-8
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3 ∙ 2215NSLG-PH1 ∙ 2215NSLG-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3 ∙ 2216NSLG-PZ1 ∙ 2216NSLG-PZ2
Bit 2204N-2 ∙ 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204NSLG-3 ∙ 2204NSLG-4 ∙ 2204NSLG-5 ∙ 2204NSLG-6
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart