Magazine handle screwdriver with ratchet function

Article no.: 3031691
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 3031691
EAN / GTIN 4010886950326
Manufacturer number 3031691
L-Number L60160 5248

Description

Description:

  • Loaded magazine screwdriver with ratchet function
  • For precision working in confined spaces
  • Very small return angle, practically 0˚ (not measurable with mechanical measuring equipment)
  • Very compact 2K handle with bit garage
  • Fibre-glass reinforced nylon and kind-on-hands TPE ensure that optimum pleasant surface feel and ergonomic working
  • Rotating ring for clockwise/anticlockwise rotation adjustment, screw tightening also without ratchet function thanks to neutral central position with ratchet lock
  • The space-saving yet extremely sturdy mechanism ensures a long service life
  • Powerful Neodym magnet bit holder
  • With hanging hole
  • Content: 12 bits 1/4″ (C 6.3) made of high-quality molybdenum-vanadium steel Slot 0.8x4.5 1.0x5.5 1.2x6.5 PH 1 2 3 PZ 1 2 TX T10 T15 T20 T25

Feature:

  • 1000 V insulated: no
  • Blade length: 125 mm
  • Drive adaptor, hexagonal [metric]: 6.3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Handle material: 2-component
  • Handle width [inch]: 38,6 mm
  • REACH registration available: yes
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart