Stripping pliers self-adjusting, with exchangeable

Article no.: 1830805
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1830805
EAN / GTIN 4010886855188
Manufacturer number 1830805
L-Number L60160 5120

Description

Description:

  • Module insert no. 8146-1 with flat blade included in delivery, 0.02-10 mm2 / AWG 34-8 (for PVC insulation)
  • Dimensions: 191 x 123 x 20 mm
  • The use of easily exchangeable module inserts allows accurate stripping of a wide range of insulation materials, including PVC and PTFE, with just one tool
  • Optional available:
  • No. 8146-2 with round blade, 4-16 mm2 / AWG 10-5
  • No. 8146-3 with V blade, PTFE 0.1-4 mm2 / AWG 28-12 (for all types of insulation)
  • No. 8146-2 with circular blade: 4-16 mm²/AWG 10-5
  • No. 8146-3 with V-blade: PTFE 0.1- 4 mm²/AWG 28-12 (for all insulations)
  • Cutting values:
  • Flexible Leiter bis zu 10 mm²/AWG 8
  • Rigid wires up to 1.5 mm2 / AWG 16

Feature:

  • 1000 V insulated: no
  • Material: Plastic
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: black
  • VDE certified: no
  • Wire cross-section [mm²]: 0,02-10
  • Wire gauge AWG: 34-8

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart