Insulation Stripper with opening spring, universal with dipped insulation, VDE-tested chrome-plated 160 mm

Article no.: 11 07 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 11 07 160
EAN / GTIN 4003773015499
Manufacturer number 11 07 160
L-Number L70010 369

Description

Description:

  • for single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²
  • easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut

Feature:

  • Stripping capacities in square millimetres: 10mm²
  • Stripping capacities (diameter): Ø 5.0mm
  • AWG: 8
  • VDE tested: yes
  • chrome-plated
  • with dipped insulation, VDE-tested

Standard:

IEC 60900

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart