Tweezers L.160mm

Article no.: 77500001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 77500001
EAN / GTIN 4018754049202
Manufacturer number 77500001
L-Number L60010 1806

Description

Description:

  • straight
  • With rounded tips
  • Baking is finely toothed
  • Special steel, stainless

Feature:

  • Length [mm): 160 mm
  • Weight: 26 g
  • Width mm (b): 13 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart