120 mm

Article no.: 92 31 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 31 01
EAN / GTIN 4003773085027
Manufacturer number 92 31 01
L-Number L70010 2175

Description

Description:

  • For particularly demanding precision work: tough and highly resistant to corrosion
  • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
  • For the electronics industry, watchmakers, jewellers, laboratories with biological and medical applications in moderately aggressive chemical environments
  • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • Ideally suited for microscopic work, precision handling, repairs, manufacturing electronic components, as well as other general applications
  • tips are guaranteed to have perfect symmetry and balance
  • Also available as a set (92 00 02)

Feature:

  • Surface: matt finish
  • Tips width (A): 0.09mm
  • Tips width (B): 0.16mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart