Pliers Wrench XS pliers and a wrench in a single tool embossed, rough surface chrome-plated 100 mm

Article no.: 86 04 100 BK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 86 04 100 BK
EAN / GTIN 4003773087298
Manufacturer number 86 04 100 BK
L-Number L70010 2309

Description

Description:

  • Optimum accessibility, even in confined spaces: particularly compact design, very slim head
  • One-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes
  • Enormous gripping capacity with a tool length of only 100 mm
  • parallel jaw opening grips continuously up to 21 mm width across flats
  • Robust sliding joint offers high stability and resilience
  • Smooth jaws for the gentle assembly of sensitive fittings and parts with delicate surface finishes: can be used directly on chrome due to the smooth full-surface contact
  • Versatile areas of application: precision engineering, plumbing, an essential part of any bicycle or motorcycle toolkit, EDC (Every Day Carry), model making
  • Pinch guard prevents operators' fingers being pinched
  • Fine adjustment with 10 adjustment positions

Feature:

  • Adjustment positions: 10
  • Capacities for nuts: Ø 034
  • Capacities for nuts: 21mm
  • chrome-plated
  • embossed, rough surface

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart