Plier wrench incl. protective jaws

Article no.: 3459020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3459020
EAN / GTIN 4010886975824
Manufacturer number 3459020

Description

Description:

One tool that works like a spanner and pliers
DIN ISO 5743
Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2″
Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings)
Adjustable, universal tool for bolting
Perfect for bending, holding, pressing and gripping a wide range of workpieces
Play-free positioning with no risk of damaging the edges
Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless
Secure locking of the setting when the size of the opening is selected
Sliding mechanism may be activated from almost any setting
May be used as a ″ratchet spanner″ – quick and easy tightening and loosening of hexagonal screws and nuts
High ratio (>1:10) for high pressing and clamping force against the jaws
Made of GEDORE special hardened and tempered steel for the highest loads
Can be used as a powerful vice when on the move
Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening
Protection jaws available as an option
Model TC = chrome-plated, with blue dipped handles

Feature:

  • 1000 V insulated: No
  • Number of setting positions: 26
  • Jaw shape: Flat jaws
  • Joint types: through joint
  • Total length [inch]: 12
  • Total length [mm]: 300 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Size [inch]: 12
  • Material: tempered steel
  • Net weight [kg]: 0,63 kg
  • Standard: DIN ISO 5743
  • Surface finish: chrome-plated
  • REACH registration available: No
  • Span [mm]: 72 mm
  • VDE certified: No

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart