Pliers set chrome MK 6pcs

Article no.: 87800010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87800010
EAN / GTIN 4005887010438
Manufacturer number 87800010

Description

Description:

  • Common equipment for universal application in industry, craft, workshop and household
CONTENT 6-piece Assortment in high quality fabric bag
  • 1x 524105 Nose nose pliers/telephone pliers, 180 mm 1x 1 combination pliers, 200
    mm 215110x 210010 side cutters, 1 mm 3.0x 80 screwdriver, workshop version, 0.5 x 1 x 587115 mm 160x 1 screwdriver, workshop version, PH 545110 x 2 mm 1


    x 215115 screwdriver, workshop version, PH 80 x 100 mm
  • ;
    • Top level equipment
    • Chrome-plated, hand-fitted multi-component sleeves or

    Feature:

    • Number of tools: 6
    • Content: 1x 524105 Flachrundzange/Telefonzange, 200 mm1x 545110 Kombizange, 180 mm1x 587115 Seitenschneider, 160 mm1x 210010 Schraubendreher, Werkstatt-Ausführung, 0,5 x 3,0 x 80 mm1x 215110 Schraubendreher, Werkstatt-Ausführung, PH 1 x 80 mm1x 215115 Schraubendreher, Werkstatt-Ausführung, PH 2 x 100 mm
    • Length [mm): 270 mm
    • Weight: 907 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart