Universal pliers 10″, 7 settings

Article no.: 2672626
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 2672626
EAN / GTIN 4010886933749
Manufacturer number 2672626

Description

Description:

  • With safety box joint and finger protection
  • Automatic clamping with offset gripping surfaces
  • GEDORE special chrome-vanadium steel, chrome-plated, with polished surface
  • Induction-rehardened serrated faces
  • Model C = slim handles with forged serrations
  • Model JC = chrome-plated, with 2-component handles
  • JC = chrome-plated, with 2-component handle covers

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 31 mm
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 4,8 mm
  • Head width 1 [mm]: 48,0 mm
  • Jaw length L3 [mm]: 32,5 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart