Alligator® Water Pump Pliers with non-slip plastic coating chrome-plated 250 mm

Article no.: 88 03 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 88 03 250
EAN / GTIN 4003773005742
Manufacturer number 88 03 250
L-Number L70010 749

Description

Description:

  • good access to the workpiece due to slim size of head and joint area
  • more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity
  • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • box-joint design for high stability due to double guide
  • robust construction, insensitive to dirt
  • particularly suitable for outdoor work
  • Pinch guard prevents operators' fingers being pinched

Feature:

  • Adjustment positions: 9
  • Capacity for pipes, inches (diameter): Ø 2
  • Capacities for nuts: 46mm
  • Capacities for pipes (diameter): Ø 50mm
  • chrome-plated
  • with non-slip plastic coating

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart