Pipe Wrench S-Type with fast adjustment plastic coated grey powder-coated 560 mm

Article no.: 83 61 020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 83 61 020
EAN / GTIN 4003773078876
Manufacturer number 83 61 020
L-Number L70010 1882

Description

Description:

  • Pinch guard prevents operators' fingers being pinched
  • time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button
  • less effort required due to self-locking action
  • no unintentional shifting of the pliers handles
  • high wear resistance due to the additionally hardened teeth
  • maximum load capability thanks to completely hardened handles
  • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

Feature:

  • Capacities for pipes (diameter): Ø 2 3/4in
  • Capacities for pipes (diameter): Ø 70mm
  • Capacities for nuts: 70mm
  • Inner diameter, inches: Ø 2 in
  • Pipe inner dia.: 50mm
  • grey powder-coated
  • plastic coated

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart