High power chain wrench 60-130 mm

Article no.: 137B.4P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 137B.4P
EAN / GTIN 3662424069437
Manufacturer number 137B.4P
L-Number L60130 9180

Description

Description:

  • Tension range: 60 to 130 mm
  • Forged steel handle
  • Tooths hardened to 48 HRc
  • Jaws corrosion resistant
  • ″Ratchet system″ for tightening and loosening makes it easier to work in hard to reach places
  • 137B.C4″: Replacement chain for power model 137B.4″

Feature:

  • A [″]: 2'3/8 - 5'1/8
  • A [mm]: 60 - 130
  • C [mm]: 20
  • E [mm]: 20
  • L [mm]: 910
  • L1 [mm]: 560 - 24″
  • [kg]: 8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart