Chain pipe wrench, American pattern

Article no.: 4548420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 4548420
EAN / GTIN 4017981122122
Manufacturer number 4548420
L-Number L60160 2142

Description

Description:

  • Tempered steel acc. to EN 10083
  • With hardened exchangeable jaws, toothed on both sides
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Colour: Blue
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 2-12
  • Size [mm]: 60-324
  • Surface: Blue stove enamelled
  • Total length [inch]: 63
  • Total length [mm]: 1.600 mm
  • Tube-Ø [inch]: 2-12
  • Tube-Ø [mm]: 324 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart