Carpenters' Pincers plastic coated black atramentized 180 mm

Article no.: 50 01 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 50 01 180
EAN / GTIN 4003773035282
Manufacturer number 50 01 180
L-Number L70010 303

Description

Description:

  • for heavy duty use
  • specially favoured by craftsmen for their precise workmanship
  • extreme wear resistance and well balanced
  • cutting edge hardness approx. 60 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.0mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart