Tower pincer

Article no.: 6752290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 6752290
EAN / GTIN 4010886675229
Manufacturer number 6752290
L-Number L60160 4381

Description

Description:

  • Acc. to DIN ISO 9242, Form A
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • For medium-hard wire, 1.6 mm
  • Heads ground, steel-grey, with blue dipped non-slip handles (TL)
  • Geometrically optimised head and handle areas for ergonomic use
  • In high-quality tool steel
  • Made of quality tool steel

Feature:

  • 1000 V insulated: no
  • Blade length: 25
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 61 - 63 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 25.0 mm
  • Head width 1 [mm]: 35,0 mm
  • Jaw length L3 [mm]: 16 mm
  • Joint types [mm]: mounted joint
  • Material: Quality tool steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 25 mm
  • Total length [mm]: 282 mm
  • Total width [mm]: 48 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart