Concreters' Nipper (Concreter's Nippers or Fixer's Nippers) black atramentized 220 mm

Article no.: 99 00 220 K12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 99 00 220 K12
EAN / GTIN 4003773027812
Manufacturer number 99 00 220 K12
L-Number L70010 717

Description

Description:

  • to twist and cut wire in one operation: fast, reliable and economical
  • cutting edges additionally hardened
  • cutting edge hardness approx. 61 HRC
  • with 12 mm head, particularly suitable for tile paving work

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.4mm
  • Cutting capacities hard wire (diameter): Ø 1.6mm
  • Cutting edge length mm: 12.0mm
  • black atramentized
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart