Universal Grip Pliers galvanized 250 mm

Article no.: 40 14 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 40 14 250
EAN / GTIN 4003773080329
Manufacturer number 40 14 250
L-Number L70010 1642

Description

Description:

  • hold round, profile and flat material securely
  • heavy duty model
  • with adjustment screw and release lever
  • one-hand operation
  • high clamping pressure due to toggle lever action

Feature:

  • Clamping width round: 43mm
  • Clamping width square: 42mm
  • Clamping width hexagon: 45mm
  • galvanized

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart