VDE telephone engineer's pliers L.160mm

Article no.: 87592205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 87592205
EAN / GTIN 4005887440006
Manufacturer number 87592205
L-Number L60010 4674

Description

Description:

  • Suitable for gripping and disconnecting cables and fine workpieces
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Serrated gripping surfaces for safe holding of workpieces
  • Straight, flat-round, long jaws with torch hole for holding nuts and studs
  • Inductively hardened precision cutting edges for hard and soft wire
  • DIN ISO 5745

Feature:

  • Centre height mm (e): 2.5 mm
  • Tip width mm (f): 3 mm
  • Head height mm (d): 9 mm
  • Head width mm (a): 16 mm
  • Jaw length: 51 mm
  • L3: 51 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Height mm (h): 25 mm
  • Length [mm): 160 mm
  • t: 9 mm
  • W: 16 mm
  • Weight: 143 g
  • Width mm (b): 55 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart