Mechanic's flat nose pliers, Long nose pliers L.141mm

Article no.: 87569205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 87569205
EAN / GTIN 4005887005458
Manufacturer number 87569205
L-Number L60010 6816

Description

Description:

  • Suitable for gripping, holding and adjusting
  • Long, flat-round jaws
  • Gripping surfaces toothed

Feature:

  • Centre height mm (e): 2 mm
  • Tip width mm (f): 2.5 mm
  • Head height mm (d): 7.5 mm
  • Head width mm (a): 14 mm
  • Jaw length: 40 mm
  • L3: 40 mm
  • Head: poliert
  • Handles: Plastic cover
  • Height mm (h): 14 mm
  • Length [mm): 141 mm
  • t: 7,5 mm
  • W: 14 mm
  • Weight: 89 g
  • Width mm (b): 52 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart