Flat Nose Pliers for precision mechanics plastic coated black atramentized 125 mm

Article no.: 37 11 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 37 11 125
EAN / GTIN 4003773014287
Manufacturer number 37 11 125
L-Number L70010 475

Description

Description:

  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • for gripping, holding, bending and adjusting
  • tips precision-ground
  • smooth gripping surfaces
  • edges carefully deburred
  • lap joint

Feature:

  • Jaw thickness (joint) (D): 7.0mm
  • Tips width (E): 2.0mm
  • Tips thickness (F): 5.5mm
  • Jaw length (B): 27.0mm
  • Head width (A): 12.5mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart