Crimping pliers for wire end ferrules

Article no.: 2956268
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2956268
EAN / GTIN 4010886948842
Manufacturer number 2956268

Description

Description:

  • Little hand force needed – 30 % down as against the solutions known of to date
  • Swivel positioner for reliably positioning small cross-sections
  • Tools usable for right and left-handers
  • Uniform hexagonal precision crimping across the entire sleeve length
  • Releasable positive locking for ensuring a full crimping operation
  • Ergonomically shaped soft handles with non-slip protection
  • Reduced grip width
  • Fully manufactured of high-strength special steel; those parts markedly made use of are especially hardened and tempered
  • Small grip width
  • Completely manufactured from high-strength special steel, especially stressed parts specially tempered

Feature:

  • 1000 V insulated: no
  • Material: high-strength special steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 250 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,08-16

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart