Long half-round straight nose pliers, 200 mm

Article no.: 185A.20G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 185A.20G
EAN / GTIN 3662424087172
Manufacturer number 185A.20G
L-Number L60130 9142

Description

Description:

  • Slim, finely serrated jaws with side wire cutter
  • Side wire cutter for copper wire and hard steel wire (max. 1.6 mm, 160 kg/mm²). - 185: Straight jaws
  • Extremely durable, good cutting, induction-hardened carbon steel alloy
  • Ergonomic, non-slip and chemical-resistant PVC handles without sacrificing good accessibility
  • Design: Lacquered, corrosion-resistant

Feature:

  • B [mm]:18
  • C [mm]: 75
  • D [mm]: 2.9
  • E [mm]: 3.6
  • E1 [mm]: 9
  • L [mm]: 200
  • [g]: 192

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart