Combination Pliers with dipped insulation, VDE-tested chrome-plated 250 mm

Article no.: 03 07 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 03 07 250
EAN / GTIN 4003773015345
Manufacturer number 03 07 250
L-Number L70010 190

Description

Description:

  • with gripping zones for flat and round material, suitable for versatile use
  • with cutting edges for soft and hard wire
  • long cutting edges for thicker cables
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.8mm
  • Cutting capacities hard wire (diameter): Ø 2.5mm
  • Cutting capacity copper cable, multiple-stranded: Ø 15.0mm
  • Cutting capacity copper cable, multiple-stranded: 25.0mm²
  • VDE tested: yes
  • chrome-plated
  • with dipped insulation, VDE-tested
  • cutting edges with bevel

Standard:

  • DIN ISO 5746
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart