Circlip pliers For outside lockrings Straight design (form A)

Article no.: 1845A-19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1845A-19
EAN / GTIN 4000896048687
Manufacturer number 1845A-19
L-Number L60140 460

Description

Description:

  • Safe and fast working
  • Firm hold on the safety ring thanks to precise, conical and relief-ground jaws (phosphatized)
  • Solid plastic body
    • Extremely resilient metal core extends far into the pliers' shanks
    • Light-weight – ergonomically shaped
  • Readjusting spring
  • Twist-safe, tips are welded to the solid metal core
  • Straight design (form A)
  • For outside lockrings
  • DIN 5254
  • Made in Germany
  • Dimensions / length: 180 mm
  • Net weight: 0.11 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart