Circlip Pliers for internal circlips in bore holes 45° bent plastic coated black atramentized 180 mm

Article no.: 44 31 J22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 44 31 J22
EAN / GTIN 4003773066965
Manufacturer number 44 31 J22
L-Number L70010 920

Description

Description:

  • solid style, forged
  • non-slip, solid tips

Feature:

  • Size of bore: Ø 19 – 60mm
  • Tips (diameter): Ø 1.8mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart