USB adaptor, jack cable and software Torkmaster f.

Article no.: 96583631
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 96583631
EAN / GTIN 4018754289363
Manufacturer number 96583631
L-Number L60010 6836

Description

Description:

  • Connection between perfectControl® and Transducer (7728) and PC. For adjusting and calibrating torque wrenches and torque screwdrivers. Preparation of calibration certificates according to DIN EN ISO 6789. These can be printed or saved as a PDF file.
;
  • Input and output calibrations can be documented.
  • Graphical display of the torque curve
  • User Management
  • 17 languages
  • Test equipment management
  • System requirements:
  • ;
    • PC
    • Microsoft Windows XP or later operating system
    • USB port

    Feature:

    • L [m]: 1,5 m
    • Weight: 72 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart