QuickRelease safety lock f.No. 714/1-4

Article no.: 54100070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 54100070
EAN / GTIN 4018754230051
Manufacturer number 54100070
L-Number L60010 5436

Description

Description:

  • Prevents the insertion tools from being replaced
  • The system is locked onto the torque wrench head using a safety bolt
  • Once the protection system has been installed, a plug-in tool can be inserted, but cannot be removed because the QuickRelease release button is locked
  • The torque wrench can be used again as a variable tool after the safety bolt has been loosened
  • A TORX® screwdriver with a hole in the tip (No. 4656, Gr. T20, code 46 56 30 20) or a bit screwdriver insert with a hole in the tip (No. 1442, Gr. T20, code 08 16 00 20)

Feature:

  • Gr.: 1
  • Length [mm): 26 mm
  • suitable for no.: 714/1-4
  • Weight: 4 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart