Options E-torc II 600 Power/Communication tray

Article no.: 2308703
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2308703
EAN / GTIN 4010886968277
Manufacturer number 2308703

Description

Description:

  • Option E-torc 2 communication / charging station
  • 5 models suitable for the E-torc 2 series (25, 150, 300, 600, 1000)
  • For stationary loading and storage of the E-torc 2
  • Fast charging time (approx. 4 hours for NiMh batteries of the type AA 2700 mA)
  • Charging station only suitable for charging NiMh batteries!
  • Intelligent battery charging management, permanent monitoring of the charging current
  • Charge status display via LED
  • Connection of the E-torc 2 to the communication / charging station via a contact pin strip
  • Data communication possible during the charging process
  • Data connection via RS232 interface on the side (serial DP 9-pin)
  • Simple assembly through existing assembly holes
  • Option includes 1 communication / charging station + adaptation of an E-torc 2 (new order) torque wrench

Feature:

  • 1000 V insulated: no
  • Battery capacity [V]: 2,700 mAh
  • Battery type [V]: Nickel metal hydride (NiMH)
  • Battery voltage [V]: 1,2 V
  • Charging time [V]: 4 h
  • Evaluation software: no
  • Housing material: Aluminium profile
  • Interface: RS 232 (serial DP 9 pol. female)
  • Number of batteries/rechargeable batteries: 2
  • Output voltage [V]: 5 V
  • Power supply current [A]: 2,4
  • REACH registration available: no
  • Supply voltage [V]: 240 V
  • Total depth [mm]: 90 mm
  • Total length [mm]: 935 mm
  • Total width [mm]: 80 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart