Dynamic Torque Limiter 0.6-4.5 Nm 019200

Article no.: 3119262
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3119262
EAN / GTIN 0611702896626
Manufacturer number 3119262

Description

Description:

  • Torque limiter for screwdrivers
  • Measuring range 0.6 - 4.5 Nm
  • Precision mechanism glides through clearly noticeably when the set value is reached - overdrawing is not possible
  • With fixed setting
  • Release accuracy +/- 6%
  • 0 - 500 rpm max.
  • Custom designs and higher torque settings are available

Feature:

  • Contents (number of pieces): 1 pcs.
  • REACH registration available: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart