Cable for No.7728 L. 1,5m

Article no.: 52110054
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 52110054
EAN / GTIN 4018754239719
Manufacturer number 52110054
L-Number L60010 5098

Description

Description:

  • Connection between the Lab 7728 transducers and the USB adapter or display unit
  • With jack plug, 90° angled and precision connector with self-locking

Feature:

  • L [m]: 1,5 m
  • Weight: 38 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart