CAPTURE Sensor Quick Change Plate 038772

Article no.: 2908840
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 2908840
EAN / GTIN 0611702896343
Manufacturer number 2908840

Description

Description:

  • CAPTURE Hub: the latest addition to the Capture range
  • Calibrated range. 10% to 100% of capacity
  • Easy to Repair. Modular design allows for simple component replacement
  • Cost-effective. Minimise investment, as the CAPTURE Hub is designed to be a standalone solution, or to integrate with customers’ existing Capture components as well as other industry standard nominal 2mV/V Sensors
  • Measuring tolerance /- 1 % for all readings
  • Flexibility. The CAPTURE Hub can integrate with CAPTURE Manager PC software (Order Code 038710) and users with extra Sensors can plug them directly into the external port on the side of the CAPTURE Hub. The unit can also be mounted horizontally or vertically to meet the existing setups of customers
  • Long Life Battery. Work for longer between battery charges as the unit is fitted with an improved long life Lithium-ion battery and has a customisable auto power down mode
  • Carry Case. To protect the CAPTURE Hub when not in use it is supplied in a high impact plastic carry case
  • Calibration Certificate. All CAPTURE Hub systems are supplied complete with in house Certificate which is traceable to International Standards. Accuracy +/-1% of reading. UKAS certification is available on request at additional cost
  • Versatility. The design allows static laboratory use and mobile data collection using an on-board memory and rechargeable battery. This means that the system can be used as part of mobile calibration centre and also at the point of use. The data can be transferred to PC via USB connection
  • Yet more versatility. Can be used with Optional Torque Loading System. Remove human error from testing by using the CAPTURE Hub with the ISO-A Loading System
  • Tool Storage and memory. The CAPTURE Hub can store 50 tools and 2000 readings
  • powerful lithium-ion battery for mains-independent work
  • Data output and mains operation via USB connection
  • optional: PC evaluation software ″Capture Manager″ (2908778)
  • Scope of delivery:
  • Capture Hub
  • Screw joint simulator
  • USB cable
  • Power supply unit with Euro plug
  • Operating instructions
  • Test certificate
  • stable plastic case with inlay

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart