Spare handle hickory

Article no.: 8637180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8637180
EAN / GTIN 4010883863711
Manufacturer number 8637180

Description

Description:

E 20 acc. to DIN 5135

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 1500 g
  • Material: Hickory
  • REACH registration available: no
  • Spare handle for: 20-1500
  • Total length [mm]: 280 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart