Polyamide spare head d 80 mm

Article no.: 8748680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Striking insert

Identification numbers & Classifications

Article number 8748680
EAN / GTIN 4010883874861
Manufacturer number 8748680
L-Number L60160 4112

Description

Description:

Made of shatterproof, break and wear resistant polyamide, 75 Shore D, tested to -20° C

Feature:

  • Design: Made of splinter-free, break- and wear-resistant polyamide, 75 Shore D, tested to -20° C
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 80 mm
  • Material: Polyamide (PA)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart