Square drive unit Drive 1/2″ Output 1/2″ L.44,3mm

Article no.: 59010007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Square drive insert

Identification numbers & Classifications

Article number 59010007
EAN / GTIN 4018754035373
Manufacturer number 59010007
L-Number L60010 799

Description

Description:

  • Makes the stepped key ratchet 13142 also suitable for socket wrench inserts

Feature:

  • Drive square outside (inch): 1/2″
  • External square drive (inch): 1/2″
  • for no.: 721/30, 721/30 Quick
  • Gr.: 7
  • Length [mm): 44,3 mm
  • Weight: 52 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart