9420 Textile Box 8100 SC Zyklop Speed, empty, 302 x 126 x 50 mm

Article no.: 05136469001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 05136469001
EAN / GTIN 4013288194558
Manufacturer number 05136469001
L-Number L60020 4591

Description

Description:

  • Robust textile box for space-saving tool storage; ideal for mobile use, as the material used is light and firm; for 8100 SC Zyklop Speed ratchet sets, 1/2″; for socket wrench inserts with a length of up to 23mm; empty

Advantage:

  • Robust, rigid material
  • Strong hook and loop fastener system prevents unintentional opening and loss of the tool
  • Compact design for space-saving storage
  • Low weight for easy transport
  • Compatible with Wera 2go

Supplied with:

  • 9420 Textile Box 8100 SC Zyklop Speed, empty, 302 x 126 x 50 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart