Module insert for insulated terminals

Article no.: 1830554
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Terminal sleeve

Identification numbers & Classifications

Article number 1830554
EAN / GTIN 4010886854945
Manufacturer number 1830554

Description

Description:

for insulated terminals

Feature:

  • 1000 V insulated: no
  • Connector type: insulated cable lugs
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no
  • Wire cross-section [mm²]: 0,1-0,4 + 4-6
  • Wire gauge AWG: 26-22 + 12-10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart