Crimping die for solar cable connectors MC3 (Multi-Contact)

Article no.: 97 49 65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 65
EAN / GTIN 4003773066682
Manufacturer number 97 49 65
L-Number L70010 1536

Description

Description:

  • Application: solar cable connectors MC3 (Multi-Contact) 2.5 - 6.0 mm²

Feature:

  • Application: solar cable connectors MC3 (Multi-Contact)
  • Capacity in square millimetres: 2.5 - 6mm²
  • Number of crimping positions: 3
  • AWG: 14 / 10

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart