1 pair of spare blades for 15 11 120 Ø 0.5 mm

Article no.: 15 19 005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 15 19 005
EAN / GTIN 4003773021551
Manufacturer number 15 19 005
L-Number L70010 1419

Description

Description:

  • Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use
  • For the electronics industry, as well as repairs and handicrafts
  • Also available: with four spare blades for different diameters

Feature:

  • Tips width (B): 10mm
  • Tweezers tip version: Stripping
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: no
  • Sectors: electronics

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart