Bending lever 20-25 mm

Article no.: 2293722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 2293722
EAN / GTIN 4017981005500
Manufacturer number 2293722

Description

Description:

Bending lever 20-25 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total length [mm]: 610 mm
  • Tube-Ø (max.) [mm]: 25 mm
  • Tube-Ø (min.) [mm]: 20 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart