Bending former with slide rail

Article no.: 4602570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4602570
EAN / GTIN 4017981276658
Manufacturer number 4602570

Description

Description:

No. 276103-276107: Bending former for gas and water pipes EN 10255 (DIN 2440/2441), use with pressure roller no. 276003 (3/8-3/4″)
No. 276103-276107: Bending form for gas and water pipes EN 10255 (DIN 2440/2441), a pressure roller No. 276003 (3/8-3/4″) is also required

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 153
  • Electrical installation pipe-Ø EN 60423: M32
  • for units No.: 276 000
  • REACH registration available: no
  • Tube-Ø [mm]: 32 mm
  • VDE certified: no
  • with slide rail: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart