Spare blade

Article no.: 1884719
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 1884719
EAN / GTIN 4010886859179
Manufacturer number 1884719
L-Number L60160 5083

Description

Description:

  • Compact and user-friendly, even in the most difficult conditions
  • For cables (up to 40 mm Ø) with any kind of insulation
  • Blade can be locked in one of three positions (circular, straight or spiral cuts)
  • Cable capacity: 4.5 - 40 mm Ø
  • Insulation thickness: up to 4.5 mm
  • Dimensions:
  • with small cable hook: 150 x 42 x 30.5 mm
  • with large cable hook: 167 x 52 x 30.5 mm
  • E-8147 = Spare blade
  • Spare blade available

Feature:

  • 1000 V insulated: no
  • Cable diameter: 4,5-40 mm
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart