Wrecking bar

Article no.: 8769410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wrecking bar

Identification numbers & Classifications

Article number 8769410
EAN / GTIN 4010883876940
Manufacturer number 8769410
L-Number L60160 4179

Description

Description:

  • Working edges carefully hardened and tempered
  • Working ends evenly hardened and carefully tempered

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 30,0 mm
  • Claw width [mm]: 36 mm
  • Material: Special steel
  • REACH registration available: no
  • Shank-Ø: 18 mm
  • Total height [mm]: 37 mm
  • Total length [mm]: 500 mm
  • Total width [mm]: 115 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart