Thread insert for 1-hole uses M14x1.5

Article no.: 1120743
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product adaptor

Identification numbers & Classifications

Article number 1120743
EAN / GTIN 4036976106565
Manufacturer number 1120743
L-Number L60160 4162

Description

Description:

  • No. 1.81/1: For sliding hammers 1.35/1, 1.35/2, counter-support brace 1.36/1
  • No. 1.81/2: For sliding hammers 1.35/2, 1.36/2, counter-support brace 1.36/3
  • No. 1.81/2: For slide hammer No. 1.35/2, 1.36/2, counter support No. 1.36/3

Feature:

  • Connecting thread: M14x1,5 - M8 / M14x1,5 - M10 / M14x1,5 - M12 / M14x1,5 - M14 / M14x1,5 - M16 / M14x1,5 - M18
  • Contents (number of pieces): 6 pcs.
  • Net weight [kg]: 0,49 kg
  • REACH registration available: no
  • Clamping bracket available: no
  • Reversible arms available: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart