Pulling leg size C 500 mm

Article no.: 1120573
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extractor arm

Identification numbers & Classifications

Article number 1120573
EAN / GTIN 4036976113112
Manufacturer number 1120573
L-Number L60160 6234

Description

Description:

1 hook incl. clamping pieces with proven screw connection in various lengths

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 28 mm
  • Hook foot thickness at the point e1 [mm]: 6,5 mm
  • Hook foot width at usable surface c1 [inch]: 36 ″
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • Usable clamping depth b [mm]: 500 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart