Tool case 0,5 x 2,8 – 1,2 x 6,5 ∙ 2 – 22 ∙ PH1 – PH2 ∙ PZ2 ∙ T9 – T40 Outside 12-point traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TOR
Product details
Technical Data
Type of product | Tool transport system |
Identification numbers & Classifications
Article number | 1520/56 | |
EAN / GTIN | 4000896111183 | |
Manufacturer number | 1520/56 | |
L-Number | L60150 33 |
Description
Description:
- “Slim-Line” – only 105 mm high
- For universal applications, e.g. for hobby, house and garden
- Clear and reliable tool arrangement
- Inserts with clamping effect - tools cannot fall down
- Covered compartment for small parts
- Drive: Square, hollow 10 mm (3/8 inch)
- Output: Outside 12-point traction profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile
- Wrench size: ∙ 0,5 x 2,8 – 1,2 x 6,5 ∙ 2 – 22 ∙ PH1 – PH2 ∙ PZ2 ∙ T9 – T40
- Dimensions / length: 445 mm x 360 mm x 105 mm
- Net weight: 6.01 kg
- For manual operation
- Number of tools: 56
Supplied with:
Double open-end wrench 450N-6X7 ∙ 450N-8X9 ∙ 450N-10X11 ∙ 450N-12X13 ∙ 450N-14X15 ∙ 450N-16X17 ∙ 450N-18X19 ∙ 450N-21X22
Universal pliers 760-2
HEXAnamic® screwdriver 802-40 ∙ 802-55 ∙ 802-65
HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2
HEXAnamic® screwdriver 802-PZ2
Voltmeter 839-1
Socket ∙ hexagon 880-8 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-20 ∙ 880-21 ∙ 880-22
HiPer fine-tooth reversible ratchet 8816HP
Extension 8821-3 ∙ 8821-6
Diagonal cutter 1803-22
LED penlight 1979N-71
Small hack saw 1981
Offset screwdriver 2100-02 ∙ 2100-025 ∙ 2100-03 ∙ 2100-04 ∙ 2100-05 ∙ 2100-06 ∙ 2100-07 ∙ 2100-08
Offset screwdriver set 2115/8KH
BluGuard Engineer's hammer 2140-50
Measuring tape 2154-2
Universal knife 2157
Universal shears 2158